Avståndssensorer Festo SIEH-M12B-NO-K-L

SIEH induktiv givare

Se teknisk informationSe dokument

Referenser

Festo:SIEH-M12B-NO-K-L
Rubix:485486
Tillverkare:150452
EAN:4052568069629
SIEH-M12B-NO-K-L Proximity Sensor

Teknisk sammanfattning

Typsieh
Spänning, min.10 V
Spänning, max.30 V
Se alla caracteristics

Dokumenter

Produktinformation : Cylindergivare, SIEH-M12B-NO-K-L - 150452 - FESTO


Proximity Sensor SIEH-M12B-NO-K-L Inductive, for large switching Distances. Conforms to standard=EN 60947-5-2, Authorisation=(* C-Tick, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE, Nominal switching Distance=4 mm

Teknisk information


Attribut
Logistisk vikt109 g
Typsieh
Spänning, min.10 V
Spänning, max.30 V
Materialbrass, pbtp, nickel-plated, tpe-u
622,04 kr Ex moms
/ Styck
777,55 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran