Referenser
Bahco:21HDGC-160IP
Rubix:425208
EAN:7314150231430

Produktinformation : KRAFTSIDAVBITARE ERGO KROM 160
Styrkor
•Two-component ERGO™ handles: thermoplastic surface on tough polypropylene provides superior grip
Heavy-duty side cutting pliers developed according to the scientific ERGO™ process
Suitable for cutting Cu, Fe+ and piano wire
Distance from joint to centre of cutting edges is reduced for greater leverage and increased cutting capacity
Equipped with a patented return spring featuring an on/off function
High-performance alloy steel
Chrome plated finish, anti-corrosion treated
Heavy-duty side cutting pliers developed according to the scientific ERGO™ process
Suitable for cutting Cu, Fe+ and piano wire
Distance from joint to centre of cutting edges is reduced for greater leverage and increased cutting capacity
Equipped with a patented return spring featuring an on/off function
High-performance alloy steel
Chrome plated finish, anti-corrosion treated
Teknisk information
Attribut
| Logistisk vikt | 160 g |
|---|---|
| Spetsform | sidavbitande |
| Längd | 160 mm |
| Vikt | 150 g |
| Spetslängd | 18 mm |
| Skärkapacitet | 2.5 mm |
Att visa UNSPSC/ECL@SS/Customs
2 501,25 kr Ex moms
/ 5 Styck
3 126,56 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
