Referenser
Lindström:8163
Rubix:428559
EAN:7314150051342

Produktinformation : SIDAVBITARE MICRO - 8163
Side cutters. Material: high-grade high-alloy steel. Burnished. Numerically-controlled grinding machines ensure accurate cutting edge angles and closure, which increases the reliability and consistency of the tool. Precision induction hardened, 63-65 HRC. Special hinge for minimum friction and maximum cutting results. ESD safe plastic grips with return spring. Ideal for assembly work in hard-to-reach places. The indicated cutting capacity also applies for copper!. The "CO" standard handles are made from conductive material.
Teknisk information
Attribut
| Logistisk vikt | 88 g |
|---|---|
| Spetsform | universal |
| Längd | 125 mm |
| Vikt | 88 g |
| Spetslängd | 16 mm |
Att visa UNSPSC/ECL@SS/Customs
584,86 kr Ex moms
/ Styck
731,08 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
