Referenser
Bahco:2101GC-140IP
Rubix:425215
EAN:7314150106554

Produktinformation : SIDAVBITARE ERGO 140 MM KROM
Side cutters especially developed according to the exclusive ERGO™ process. ISO 5749. Execution: Nickel plated and chrome plated, anti-rust treated. Material: Chromium-vanadium. With Ergonomic handles: two component material: a thermoplastic surface on hard polypropylene for a sturdy, non-slip grip. Induction hardened cutting angles. Progressive cutting edges: For cutting hard materials such as piano string close to the hinge section and for cutting of soft material such as copper and insulated wire closer to the tip. Hinge for excellent operation and precision outlining of the cutting angles. The distance from the hinge centre to the cutting edges is minimized, resulting in greater leverage and increased cutting capacity. Rounded jaws require less space in less accessible places. Equipped with return spring with on/off function. IP = Industrial packaging. IP: Industrial packed.
Teknisk information
Attribut
| Logistisk vikt | 130 g |
|---|---|
| Spetsform | halvrund |
| Längd | 140 mm |
| Vikt | 120 g |
| Spetslängd | 16.4 mm |
| Skärkapacitet | 3.7 mm |
| Typ | cutting plier |
Att visa UNSPSC/ECL@SS/Customs
596,59 kr Ex moms
/ Styck
745,74 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
