Spiralborr Dormer R4586.0

short drill force x 3×d

Se teknisk information

Referenser

Dormer:R4586.0
Rubix:6039097
Tillverkare:5980492
EAN:7320760615430
MPX Drill 6.00 mm DIN 6537K

Teknisk sammanfattning

Borrdiameter6 mm
Total längd66 mm
Klipplängd28 mm
Se alla caracteristics

Produktinformation : STANDARDBORR 6.00mm SOLID HM TIALN DIN 6537 K - R4586.0 - DORMER


for high-performance drilling of holes in most materials with a diameter of up to x3d.
tialn coating for outstanding wear protection and increased productivity.
the more robust web design provides excellent transverse strength and facilitates chip evacuation, allowing higher feed rates.
manufactured according to din6537k standards.
other sizes in millimetres, inch fractions and numbers are available upon request.

Styrkor

the carbide provides excellent wear resistance and improves tool life. the continuously thinned web (ctw) provides excellent transverse strength that improves chip removal and enables high performance. the four-facet split point provides perfect centering and low cutting forces, resulting in very accurate holes with a superior surface finish. the tialn coating increases surface hardness, wear resistance and improves tool life. the controlled sharpening and external corner design provide a high and consistent tool life

Teknisk information


Attribut
Borrdiameter6 mm
Total längd66 mm
Klipplängd28 mm
Skafttypcylindrisk
Din standarddin 6537 k
Förhållande diameter till borrhålets längd3xd
Intern kylningnej
Spetsvinkel140 °
Diameter fäste6 mm
710,27 kr Ex moms
/ Styck
887,84 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran