Referenser
Pferd Tools:BA 10/330 CO-COOL 40
Rubix:6260515
Tillverkare:45020041
EAN:4007220799390
Produktinformation : BAND BA 10/ 330 CO-COOL 40 - 45020041 - PFERD
Abrasive: Ceramic oxide grain CO COOL For aggressive grinding with maximum stock removal on hard materials which do not conduct heat well. Active grinding additives in the coating significantly improve stock removal rates, prevent clogging and allow cooler grinding. High grinding performanceLong tool life
Teknisk information
Attribut
| Längd | 330 mm |
|---|---|
| Bredd | 10 mm |
| Spannmål | 40 |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran

