Självjusterande kullager NSK 2218J, Yttre diameter: 160 mm | Bredd: 40 mm | Innerdiameter: 90 mm
Sfäriskt rullager 222
Se teknisk informationReferenser
NSK:2218J
Rubix:514164
Tillverkare:2218J N
EAN:0029176031199

Produktinformation : 2218 5 NSK
NSK spherical roller bearings support the most stringent conditions. The formation of these bearings makes it possible to support axial loads in both directions, as well as important radial loads. These bearings have good dimensional stability while undergoing vibration, shock and misalignment, and resist wear and abrasion. Performance improvements include controlled runway roughness and rollers with special heat treatment that confer better shock resistance, as well as external diameters and extra-precise bores, a reduced internal clearance.
Teknisk information
Attribut
| Logistisk vikt | 3190 g |
|---|---|
| Innerdiameter | 90 mm |
| Yttre diameter | 160 mm |
| Bredd | 40 mm |
| Täta | öppen |
| Typ av lagerspel | cn |
| Bur | stål |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
