Självjusterande kullager NSK 2305TN, Yttre diameter: 62 mm | Bredd: 24 mm | Innerdiameter: 25 mm
Sfäriskt kullager 23
Se teknisk informationReferenser
NSK:2305TN
Rubix:514174
Tillverkare:2305TN N

Produktinformation : 2305TNG N 5 NSK
NSK self-aligning ball bearings are recommended when the alignment of shaft and housing is problematic and the shaft can bend. The outer race contains a hollow spherical runway, the centre of curvature of which corresponds to that of the rolling bearing. They are therefore self-aligning and thus suitable for the compensation of angular errors. Self-aligning ball bearing are available with cages made of steel sheet and polyamide. Due to the low contact angle, the axial bearing force is low. The permissible dynamic offset for normal loads is about 0.7 to 0.12 radiant (4 to 7 degrees).
Teknisk information
Attribut
| Logistisk vikt | 320 g |
|---|---|
| Innerdiameter | 25 mm |
| Yttre diameter | 62 mm |
| Bredd | 24 mm |
| Täta | öppen |
| Typ av lagerspel | cn |
| Bur | polyamid |
Att visa UNSPSC/ECL@SS/Customs
1 172,66 kr Ex moms
/ Styck
1 465,82 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
