Referenser
Festo:SFAM-90-10000L-TG112-2SV-M12
Rubix:505867
Tillverkare:573355
EAN:4052568219864

Dokumenter
Produktinformation : Flödesgivare, SFAM-90-10000L-TG112-2SV-M12 - 573355 - FESTO
Flow sensor SFAM-90-10000L-TG112-2SV-M12 Authorisation=(* RCM Mark, * c UL us - Recognized (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Conforms to RoHS, Measured variable=(* Flow rate , * Consumption), Direction of flow=(* Unidirectional, * From left to right)
Flow sensor
Teknisk information
Attribut
| Logistisk vikt | 4420 g |
|---|---|
| Min. servicetryck | 0 bar |
| Max servicetryck | 16 bar |
Att visa UNSPSC/ECL@SS/Customs
15 998,08 kr Ex moms
/ Styck
19 997,60 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran