Referenser
Festo:SFAM-62-5000L-M-2SV-M12
Rubix:504485
Tillverkare:564940
EAN:4052568212001

Dokumenter
Produktinformation : Flödesgivare, SFAM-62-5000L-M-2SV-M12 - 564940 - FESTO
Flow sensor SFAM-62-5000L-M-2SV-M12 For manifold Mounting Authorisation=(* RCM Mark, * c UL us - Recognized (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Conforms to RoHS, Measured variable=(* Flow rate , * Consumption), Direction of flow=(* Unidirectional, * From left to right)
Teknisk information
Attribut
| Logistisk vikt | 882,34 g |
|---|---|
| Min. servicetryck | 0 bar |
| Max servicetryck | 16 bar |
Att visa UNSPSC/ECL@SS/Customs
13 116,47 kr Ex moms
/ Styck
16 395,59 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran