Sortimentlåda Spartex 865212
Set of galvanized steel coated metal screws for reamer with cylindrical head
Se teknisk informationSe dokumentReferenser
Spartex:865212
Rubix:6334914
EAN:3660338195877

Dokumenter
Produktinformation : SET OF CYLINDRIC HEAD REAMER ZINC PLATED STEEL METAL SCREWS
Standard: DIN 965/ NFE 25-119/ISO 7046
Composition:
Standard: DIN 965/NFE 25-119/ISO 7046
- 1625 screws for Pozidriv reamer with zinc-coated steel head, M 3 x 10, 4 x 8, 4 x 16, 5 x 10, 5 x 20, 6 x 16, 6 x 30
Standard: DIN 7985/NFE 25-121/ ISO 7045
- 1075 cylinder screws for Pozidriv reamer with zinc coated steel head, M 3 x 16, 4 x 16, 5 x 20, 6 x 25
Composition:
Standard: DIN 965/NFE 25-119/ISO 7046
- 1625 screws for Pozidriv reamer with zinc-coated steel head, M 3 x 10, 4 x 8, 4 x 16, 5 x 10, 5 x 20, 6 x 16, 6 x 30
Standard: DIN 7985/NFE 25-121/ ISO 7045
- 1075 cylinder screws for Pozidriv reamer with zinc coated steel head, M 3 x 16, 4 x 16, 5 x 20, 6 x 25
Teknisk information
Attribut
| Typ | galvanised steel |
|---|---|
| Antal element | 2700 |
Att visa UNSPSC/ECL@SS/Customs
2 717,45 kr Ex moms
/ Styck
3 396,81 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
