Verktygsnyckel Stahlwille MOTOR 10a 5/16 x 3/8, Typ: Sexkantnyckel| Öppning: 5/16 x 3/8| Längd: 140 mm
Serie 10a A/F dubbla öppna nycklar
Se teknisk informationSe dokumentReferenser
Stahlwille:MOTOR 10a 5/16 x 3/8
Rubix:6185466
Tillverkare:40432024
EAN:4018754019731



Dokumenter
Produktinformation : U-NYCKEL DUBBEL 10 A 5/16 X 3/8 - 40432024 - STAHLWILLE
These spanners are extremely sturdy, slim and incredibly light tools which lend themselves well to working in confined spaces and in heavy industry alike. To reduce the likelyhood of breakage, more material is added where the greatest loads are applied, and material is removed from places that are not under as much stress. The plating process prevents 'chrome flake', a common problem found. Firstly the spanners are nickel plated and then chrome plated. This gives the tool it's distinctive 'matte' look, which is intentional and it also makes the spanner much easier to grip in oily environments.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 5x22x142 mm |
|---|---|
| Logistisk vikt | 34 g |
| Öppning | 5/16 x 3/8 |
| Längd | 140 mm |
| Typ | sexkantnyckel |
| Slutbehandling | kromad |
| Diameter | 4.5 mm |
Att visa UNSPSC/ECL@SS/Customs
1 337,70 kr Ex moms
/ 10 Styck
1 672,13 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
