Ventilterminal Festo CPV10-DZP

Separator plate CPV10

Se teknisk informationSe dokument

Referenser

Festo:CPV10-DZP
Rubix:488486
Tillverkare:161369
EAN:4052568036171
CPV10-DZP Separator plate

Teknisk sammanfattning

Typseparating plate
Se alla caracteristics

Dokumenter

Produktinformation : Tryckzonsplatta, CPV10-DZP - 161369 - FESTO


Separator plate CPV10-DZP To separate two pressure zones for valve terminal CPV. Can be fitted only once per block and only between valves. Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2, Materials note=Conforms to RoHS

Teknisk information


Attribut
Logistisk vikt38,8 g
Typseparating plate
265,48 kr Ex moms
/ Styck
331,85 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran