Referenser
Aventics:R412010263
Rubix:257219
EAN:3661475992534

Dokumenter
Produktinformation : MAGNETIC FIELD SENSOR SM6-A4-M08T-030-96 - R412010263
Styrkor
•Zero point and measurement range settings via teach-in button
High accuracy and linearity
Excellent repeatability and reliability through proven hall sensors
Choice of any mounting position and cable exit
Mounting from above in the 6 mm slot (“drop-in” mounting)
High accuracy and linearity
Excellent repeatability and reliability through proven hall sensors
Choice of any mounting position and cable exit
Mounting from above in the 6 mm slot (“drop-in” mounting)
Teknisk information
Attribut
| Typ | sensor |
|---|---|
| Min. temperatur | -20 °C |
| Max temperatur | 70 °C |
Att visa UNSPSC/ECL@SS/Customs
5 410,38 kr Ex moms
/ Styck
6 762,98 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
