Referenser
Aventics:R412022855
Rubix:6010261
Tillverkare:R412022855
EAN:3661475854115

Dokumenter
Produktinformation : MAGNETIC FIELD SENSOR, Series ST6, Function pneumatic actuation, Supply Volta - R412022855
These special ST4 series sensors make it possible to measure any two switching points in a range of 50 mm using only one sensor. This means that there is no need to install a second sensor.
Styrkor
•Universal sensors for the standardized 6 mm nut
Mounting from above in the nut (“drop-in” mounting)
Wide range of versions with different line lengths and connections
Combined mounting screw with hexagon socket and slotted screw
ATEX versions available
High and low temperature versions available
Mounting from above in the nut (“drop-in” mounting)
Wide range of versions with different line lengths and connections
Combined mounting screw with hexagon socket and slotted screw
ATEX versions available
High and low temperature versions available
Teknisk information
Attribut
| Typ | sensor |
|---|---|
| Material | polyamide (housing);polyurethane (cable sheath);stainless steel (locking screw) |
| Kabellängd | 5 m |
| Min. temperatur | -40 °C |
| Max temperatur | 120 °C |
Att visa UNSPSC/ECL@SS/Customs
558,38 kr Ex moms
/ Styck
697,97 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
