Flödesgivare Aventics 2750151110

Sensor

Se teknisk informationSe dokument

Referenser

Aventics:2750151110
Rubix:213944
Tillverkare:2750151110
brand logo

Teknisk sammanfattning

Dokumenter

Produktinformation : MAGNETIC FIELD SENSOR, Series ST8, Function pneumatic actuation, Supply Volta - 2750151110


Aventics ST8 series magnetic field sensor for pneumatic actuation. Supply 10–30 V DC, accuracy ±0.1 mm, IP65/IP67 and temperature -25…+75 °C.

Teknisk information


Attribut
Typsensor
Materialpolyamide (housing); cable sheath in pvc
Precision±0,1 mm
Spänning, min.10 V
Spänning, max.30 V
Min. temperatur-25 °C
Max temperatur75 °C
1 687,65 kr Ex moms
/ Styck
2 109,56 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran