Säkerhetsbriller 3M SF401AF


Secure Fit 400 Safety Glasses-Colorless-AR and AB

Referenser
3m:SF401AF
rubix:434660
tillverkare:7100032841
ean:4046719899326
teknisk sammanfattning
BeläggningSkrapsskydd och dimskydd
OkularskuggaFärglös
Se alla caracteristics

Produktinformation : 3M SF401AF SecureFit Skyddsglasögo - SF401AF


3M™ SecureFit™ safety glasses consist of non-circled eyepieces and fixed- length limbs. Built- in side guards enhance safety. Branches feature 3M™ Pressure Diffusion Temple technology that spreads pressure on the ear, making the frame more comfortable. This innovative design makes wearing more comfortable and guarantees an optimal fit. Optical class 1 eyepiece suitable for prolonged use. Perfect protection of the eyes and widened vision field. Optimum protection against UV rays. Lightweight design (19 g). 3M™ Pressure Diffusion Temple technology for optimal fit in terms of comfort and safety.
Standards: EN 166:2001

Styrkor

Safety glasses with 3M™ Pressure Diffusion Arm (PDT) technology for safe and comfortable wearing.
Enveloping shape to improve the safety of the port and reduce the risk of slipping.
Lightweight design (19 g).

teknisk information


Attribut
BeläggningSkrapsskydd och dimskydd
OkularskuggaFärglös
FärgSvart
Sekundär färgGrön
Att visa UNSPSC/ECL@SS/Customs
120,30 kr Ex moms
/ Styck
150,38 kr Inkl moms
  • Tillgängliga