Referenser
Bahco:59S/T10
Rubix:426749
EAN:7314150198528
Produktinformation : BITS STD 1/4'' TORX T10X25 10P
For TORX® head screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 5 and 10 pieces and 2-component plastic box of 30 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 5 and 10 pieces and 2-component plastic box of 30 pieces
Styrkor
1/4" Standard Screwdriver Bits for TORX® Head Screws 25 mm
Teknisk information
Attribut
| Logistisk vikt | 40 g |
|---|
Att visa UNSPSC/ECL@SS/Customs
47,87 kr Ex moms
/ Styck
59,84 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

