Referenser
Bahco:611-8-150
Rubix:429552
EAN:7314150124404

Produktinformation : SPÅRSKRUVMEJSEL 8X150 - 611-8-150
Styrkor
For slotted head screws
Dual-component handle for quick and friendly work
Markings on the handle for quick identification of the tip
Nickel plated blade to prevent oxidation
Integrated hanging hole
ISO 2380 / DIN 5264
Comfortable dual-component handle giving effective torque transmission
Easy identification from the markings on the handle
Dual-component handle for quick and friendly work
Markings on the handle for quick identification of the tip
Nickel plated blade to prevent oxidation
Integrated hanging hole
ISO 2380 / DIN 5264
Comfortable dual-component handle giving effective torque transmission
Easy identification from the markings on the handle
Teknisk information
Attribut
| Logistisk vikt | 110 g |
|---|---|
| Avtryck | platt |
| Avtryckstorlek | 1,2x8 mm |
| Bladlängd | 150 mm |
| Längd | 260 mm |
Att visa UNSPSC/ECL@SS/Customs
87,03 kr Ex moms
/ Styck
108,79 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
