Referenser
Bosch:2607001518
Rubix:361304
EAN:3165140300445

Produktinformation : BITS-003 PH4 32MM 3ST - 2607001518 - BOSCH
Styrkor
•S2 modified steel and an optimised heat treatment process results in extra-hard quality for adequate performance
The tapered torsion zone copes easily with torque peaks, fulfilling all tasks
Hex shank for maximum power transfer in standard three-jaw drills and hexagonal drill driver chucks
The tapered torsion zone copes easily with torque peaks, fulfilling all tasks
Hex shank for maximum power transfer in standard three-jaw drills and hexagonal drill driver chucks
Teknisk information
Attribut
| Logistisk vikt | 30 g |
|---|---|
| Förpackade mått (D x B x H) | 120x50x6 mm |
| Paketerad vikt | 30 g |
| Avtryck | phillips (ph) |
| Avtryckstorlek | ph4 |
| Längd | 32 mm |
Att visa UNSPSC/ECL@SS/Customs
475,10 kr Ex moms
/ 10 Styck
593,88 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
