Referenser
Bahco:59S/PZ3
Rubix:426704
EAN:7314150198429
Produktinformation : BITS STD 1/4'' PZ3X25 10P
For Pozidriv head screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 10 pieces and 2-component plastic box of 30 pieces
Available in industrial pack: 100 pieces (-IP) and 500 pieces (-IPB)
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 10 pieces and 2-component plastic box of 30 pieces
Available in industrial pack: 100 pieces (-IP) and 500 pieces (-IPB)
Styrkor
1/4" Standard Screwdriver Bit for Pozidriv Head Screws 25 mm
Användningsområden
Trade and Industry
Teknisk information
Attribut
| Logistisk vikt | 50 g |
|---|
Att visa UNSPSC/ECL@SS/Customs
49,34 kr Ex moms
/ Styck
61,67 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

