Verktygssats Sexkantnycklar Roebuck 4971794
Sats med 10 uniwrench kombinationsnycklar – A/F
Se teknisk informationSe dokumentReferenser
Roebuck:4971794
Rubix:253346

Dokumenter
Produktinformation : 10 PIECE A/F UNIWRENCH SPAN SET 1359578EU - 4971794 - ROEBUCK
Unique open end non-slip design allows user to remove damaged fasteners including up to 70% rounded off bolts and nuts.
Sperical box end design can open various types of nuts such as spline, 12 points, 6 points, square and star.
Includes 10 wrenches (mm): 3/8, 7/16 , 1/2, 9/16, 5/8 , 11/16, 3/4, 13/16, 7/8, 15/16
Sperical box end design can open various types of nuts such as spline, 12 points, 6 points, square and star.
Includes 10 wrenches (mm): 3/8, 7/16 , 1/2, 9/16, 5/8 , 11/16, 3/4, 13/16, 7/8, 15/16
Teknisk information
Attribut
| Antal element | 10 |
|---|---|
| Slutbehandling | kromad |
Att visa UNSPSC/ECL@SS/Customs
- Tillgängliga