Referenser
Portwest:FW42GRR40
Rubix:6256081
EAN:5036108253142



Dokumenter
Produktinformation : Steelite Obra Sandal S1, Grey, Size 40 - FW42GRR40 - PORTWEST
This lightweight S1 perforated safety sandal is ideal for use in warm climates. Outstanding breathability and ventilation offers maximum comfort to the wearer.
Styrkor
•Protective steel toecap
Steel midsole
Anti-static footwear
Energy Absorbing Seat Region
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
3D breathable mesh lining
Pierce resistant steel midsole
Steel midsole
Anti-static footwear
Energy Absorbing Seat Region
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
3D breathable mesh lining
Pierce resistant steel midsole
Teknisk information
Attribut
| EU Skostorlek | 40 |
|---|---|
| Färg | grå |
| Huvudmaterial | läder |
| Typ av stängning | krok och ögla |
Att visa UNSPSC/ECL@SS/Customs
566,90 kr Ex moms
/ par
708,63 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
EU Skostorlek
40