Referenser
Portwest:FW02GRR37
Rubix:6394369
EAN:5036108280254

Dokumenter
Produktinformation : Steelite Perforated Shoe S1P, Grey, Size 37 - FW02GRR37 - PORTWEST
Low cut S1P trainer with perforated upper and a special breathable lining for those working in warm conditions where breathability and comfort is a must.
Styrkor
•Protective steel toecap
Steel midsole
Anti-static footwear
Energy Absorbing Seat Region
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
3D breathable mesh lining
Steel midsole
Anti-static footwear
Energy Absorbing Seat Region
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
3D breathable mesh lining
Teknisk information
Attribut
| EU Skostorlek | 37 |
|---|---|
| Färg | grå |
| Huvudmaterial | läder |
| Typ av stängning | snöra |
Att visa UNSPSC/ECL@SS/Customs
497,39 kr Ex moms
/ par
621,74 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
EU Skostorlek
37