Referenser
Portwest:FW23BKR41
Rubix:6394535
Tillverkare:FW23BKR41
EAN:5036108130900

Produktinformation : Steelite Kumo Boot S3, Black, Size 41 - FW23BKR41 - PORTWEST
S3 Kumo Boot is manufactured with water-resistant leather keeping feet dry in wet conditions. Complete protection with 200 Joule steel toecap steel midsole and a slip resistant energy absorbent heel.
Our S3 Kumo Boot is manufactured with water resistant leather keeping your feet dry in wet conditions. Complete protection with 200 Joule steel toecap, steel midsole and a slip resistant, energy absorbent heel.
Padded collar for added comfort
Padded collar for added comfort
Teknisk information
Attribut
| EU Skostorlek | 41 |
|---|---|
| Stem / Rod | hög |
| Färg | svart |
| Huvudmaterial | läder |
| Säkerhetskategori | s3 |
| Glidmotstånd | ja |
| Typ av stängning | snöra |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran