Referenser
Portwest:S440ORRXXXL
Rubix:6393627
Tillverkare:S440ORRXXXL
EAN:5036108202225

Produktinformation : Classic Rain Jacket, Orange, Size XXXL - S440ORRXXXL - PORTWEST
Designed to be worn in foul weather conditions, the Classic Rain Jacket is not only practical and durable, it offers exceptional value for money. Easily rolled up and stored for when the wet weather arrives. Available in a wide range of colours, wearer satisfaction is guaranteed.
Waterproof keeping the wearer dry and protected from the elements. Taped seams to provide additional protection. 2 pockets for secure storage. Pack away hood for added functionality. Vented back yoke and eyelets for added breathability and comfort. Retail bag which aids presentation for retail sales. Generous fit for wearer comfort. Extremely water resistant fabric finish, water beads away from fabric surface. 50+ UPF rated fabric to block 98% of UV rays.
Standard : EN343 3:1 Type : Regular
Waterproof keeping the wearer dry and protected from the elements. Taped seams to provide additional protection. 2 pockets for secure storage. Pack away hood for added functionality. Vented back yoke and eyelets for added breathability and comfort. Retail bag which aids presentation for retail sales. Generous fit for wearer comfort. Extremely water resistant fabric finish, water beads away from fabric surface. 50+ UPF rated fabric to block 98% of UV rays.
Standard : EN343 3:1 Type : Regular
Teknisk information
Attribut
| Färg | orange |
|---|---|
| Storlek | 3xl |
| Huvudmaterial | polyester |
| Sekundär färg | ingen sekundärfärg |
| Material | 100% polyester |
Att visa UNSPSC/ECL@SS/Customs
196,89 kr Ex moms
/ Styck
246,11 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran