Referenser
Dewalt:D26204K-QS
Rubix:6186742
EAN:5035048315781

Produktinformation : HANDÖVERFRÄS, 900 W, 8 MM, KIT - D26204K-QS - DEWALT
Styrkor
•Full wave electronic speed control with feedback ensures the selected speed is maintained under any load for a consistent finish in all grades of timber, aluminium and plastics
Variable speed control 16,000 to 27,000 which enables the router bit to be optimised for application
Compact, light weight design that increase ease of use and user comfort
Variable speed control 16,000 to 27,000 which enables the router bit to be optimised for application
Compact, light weight design that increase ease of use and user comfort
Teknisk information
Attribut
| Motorns märkeffekt | 900 W |
|---|---|
| Vikt | 6.4 kg |
| Ingen lasthastighet | 27000 rpm |
| Varvtal | 27000 rpm |
| Tång diameter | 8 mm |
Att visa UNSPSC/ECL@SS/Customs
7 166,49 kr Ex moms
/ Styck
8 958,11 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran




