Referenser
Bahco:6-345-08-2-2
Rubix:426907
EAN:7311518005412

Dokumenter
Produktinformation : RUND RASP 8'' MEDIUM SKAFT
File handle developed according to the scientific ERGO™ process for maximum comfort with minimum effort
Comfortable two-component handle provides excellent grip
For work in wood, plywood, wallboard, plastics and other soft materials
Shape: Round, tapered towards tip
Type of cut: 1 = Coarse, 2 = Medium
Surface round and rasp cut, tapering towards the tip
Single pack carded
Comfortable two-component handle provides excellent grip
For work in wood, plywood, wallboard, plastics and other soft materials
Shape: Round, tapered towards tip
Type of cut: 1 = Coarse, 2 = Medium
Surface round and rasp cut, tapering towards the tip
Single pack carded
Styrkor
ERGO™ Round Rasps Coarse/Medium Cut
Teknisk information
Attribut
| Logistisk vikt | 130 g |
|---|---|
| Form | rund |
| Längd | 200 mm |
| Handtag | med |
| Typsnitt | second |
| Sektion | 200x9 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgängliga
