Pneumatisk standardcylinder Festo DSNU-S-25-50-P-A-MX
Round cylinder, double-acting DSNU
Se teknisk informationSe dokumentReferenser
Festo:DSNU-S-25-50-P-A-MX
Rubix:6401249
Tillverkare:5228233
EAN:4052568421540



Dokumenter
Produktinformation : Rundcylinder, DSNU-S-25-50-P-A-MX - 5228233 - FESTO
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Styrkor
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Teknisk information
Attribut
| Cylinderdiameter | 26.5 mm |
|---|---|
| Cylinderslag | 50 mm |
| Typ | round cylinder |
Att visa UNSPSC/ECL@SS/Customs
561,49 kr Ex moms
/ Styck
701,86 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran