Pneumatisk standardcylinder Festo DSNU-S-20-125-PPS-A-MX

Round cylinder, double-acting DSNU

Se teknisk informationSe dokument

Referenser

Festo:DSNU-S-20-125-PPS-A-MX
Rubix:6401258
Tillverkare:5225843
EAN:4052568421427
brand logo

Teknisk sammanfattning

Cylinderdiameter21.3 mm
Cylinderslag125 mm
Se alla caracteristics

Dokumenter

Produktinformation : Rundcylinder, DSNU-S-20-125-PPS-A-MX - 5225843 - FESTO


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Styrkor

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Teknisk information


Attribut
Cylinderdiameter21.3 mm
Cylinderslag125 mm
Typround cylinder
613,93 kr Ex moms
/ Styck
767,41 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran