Pneumatisk standardcylinder Festo DSNU-S-8-60-P-A-MQ

Round cylinder, double-acting DSNU

Se teknisk informationSe dokument

Referenser

Festo:DSNU-S-8-60-P-A-MQ
Rubix:6401314
Tillverkare:5205905
EAN:4052568420314
brand logo

Teknisk sammanfattning

Cylinderdiameter9.3 mm
Cylinderslag60 mm
Se alla caracteristics

Dokumenter

Produktinformation : Rundcylinder, DSNU-S-8-60-P-A-MQ - 5205905 - FESTO


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Styrkor

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Teknisk information


Attribut
Cylinderdiameter9.3 mm
Cylinderslag60 mm
Typround cylinder
354,32 kr Ex moms
/ Styck
442,90 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran