Pneumatisk standardcylinder Festo DSNU-16-30-PPS-A

Round cylinder, double-acting DSNU

Se teknisk informationSe dokument

Referenser

Festo:DSNU-16-30-PPS-A
Rubix:509267
Tillverkare:1908277
EAN:4052568108588
DSNU-16-30-PPS-A Standard cylinder

Teknisk sammanfattning

Cylinderdiameter16 mm
Cylinderslag30 mm
Se alla caracteristics

Dokumenter

Produktinformation : Normcylinder, DSNU-16-30-PPS-A - 1908277 - FESTO


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Styrkor

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Teknisk information


Attribut
Logistisk vikt96,36 g
Cylinderdiameter16 mm
Cylinderslag30 mm
Typdsnu round cylinder
548,55 kr Ex moms
/ Styck
685,69 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran