Kopplingselement KTR ROTEX 38 GS 64 SH D-H


ROTEX GS 38

Referenser
ktr:ROTEX 38 GS 64 SH D-H
rubix:108157
tillverkare:550381000025
KTR COUPLING ROTEX GS 38 ELASTOMER GREEN
teknisk sammanfattning

Produktinformation : Rotex-GS 38 spider 64 SH D-H


KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.

teknisk information


Attribut
Storlek38
MaterialPUR
Att visa UNSPSC/ECL@SS/Customs
780,05 kr Ex moms
/ Styck
975,06 kr Inkl moms
  • Tiigängliga
    Leveransdatum på begäran