Kopplingselement KTR ROTEX 14 GS 92 SH A


ROTEX GS 14

Referenser
ktr:ROTEX 14 GS 92 SH A
rubix:108214
tillverkare:550141000001
ROTEX GS14 ELASTOMER YELLOW - 92 SH A-GS
teknisk sammanfattning

Produktinformation : Rotex-GS 14 spider 92 SH A


KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.

teknisk information


Attribut
Storlek14
MaterialPUR
Strand hårdhet A92 Shore
Att visa UNSPSC/ECL@SS/Customs
90,84 kr Ex moms
/ Styck
113,55 kr Inkl moms
  • Tillgängliga