Referenser
Bahco:H1025M06X
Rubix:423247
EAN:7311518182311

Dokumenter
Produktinformation : ROTERANDE FIL HM H 10X25-MX
For deburring of large curved surfaces and inside tubes
Special cutting edge suitable for soft materials
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: FLH
Medium: for machining hard and/or tough materials under normal conditions
AL-Cut: for machining aluminium, wax should be used to avoid chip build-up
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Special cutting edge suitable for soft materials
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: FLH
Medium: for machining hard and/or tough materials under normal conditions
AL-Cut: for machining aluminium, wax should be used to avoid chip build-up
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Styrkor
Tungsten Carbide Flame Rotary Burrs for Metal
Användningsområden
Deburring
Teknisk information
Attribut
| Logistisk vikt | 50 g |
|---|---|
| Diameter fäste | 6 mm |
| Form av huvudet | flame |
| Total längd | 65 mm |
| Huvuddiameter | 10 mm |
| Omfattning | universal |
| Kapacitet längd | 25 mm |
Att visa UNSPSC/ECL@SS/Customs
1 000,59 kr Ex moms
/ Styck
1 250,74 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
