Roterande fräsfil Bahco F1225F08

Rotary Burr

Se teknisk informationSe dokument

Referenser

Bahco:F1225F08
Rubix:430156
EAN:7311518035976
brand logo

Teknisk sammanfattning

Diameter fäste8 mm
Form av huvudetarch round
Total längd65 mm
Se alla caracteristics

Dokumenter

Produktinformation : ROTERANDE FIL HM F 12X25-F - F1225F08


Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
Deburring and form machining for all applications due to the universal form
DIN: RBF
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Number of teeth is also indicated in addition to the type of cut for each rotary burr
A smaller diameter burr will have a finer cut than a larger diameter burr belonging to the same cut category, for example, medium-cut
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.

Styrkor

Tungsten Carbide Arch Round Nose Rotary Burrs for Metal

Användningsområden

Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium.

Teknisk information


Attribut
Logistisk vikt50 g
Diameter fäste8 mm
Form av huvudetarch round
Total längd65 mm
Huvuddiameter12 mm
Omfattninguniversal
Kapacitet längd25 mm
1 091,49 kr Ex moms
/ Styck
1 364,36 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran