Referenser
Bahco:F1225AL06
Rubix:430616
EAN:7311518187651


Teknisk sammanfattning
| Diameter fäste | 6 mm |
|---|---|
| Form av huvudet | arch round |
| Total längd | 70 mm |
Dokumenter
Produktinformation : ROTERANDE FIL HM F 12X25-AL - F1225AL06
Tungsten carbide rotary burrs for aluminium arch round nose
Special cutting edge for soft materials
Used to deburr irregular objects or to complete finishing work inside a confined space
Indispensable tool, used in a large number of industrial sectors including aviation, shipping, automotive and chemical industry
Use wax to avoid chip build-up
Type of cut; AL = AL-cut
Stock standard: X = yes
Special cutting edge for soft materials
Used to deburr irregular objects or to complete finishing work inside a confined space
Indispensable tool, used in a large number of industrial sectors including aviation, shipping, automotive and chemical industry
Use wax to avoid chip build-up
Type of cut; AL = AL-cut
Stock standard: X = yes
Styrkor
Tungsten Carbide Arch Round Nose Rotary Burrs for Aluminium
Användningsområden
Deburring
Teknisk information
Attribut
| Logistisk vikt | 30 g |
|---|---|
| Diameter fäste | 6 mm |
| Form av huvudet | arch round |
| Total längd | 70 mm |
| Huvuddiameter | 12 mm |
| Omfattning | aluminium |
| Kapacitet längd | 25 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran