Referenser
Bahco:F0618C06
Rubix:423127
EAN:7311518035822


Teknisk sammanfattning
| Diameter fäste | 6 mm |
|---|---|
| Form av huvudet | arch round |
| Total längd | 50 mm |
Dokumenter
Produktinformation : ROTERANDE FIL HM F 6X18-C
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
Deburring and form machining for all applications due to the universal form
DIN: RBF
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Number of teeth is also indicated in addition to the type of cut for each rotary burr
A smaller diameter burr will have a finer cut than a larger diameter burr belonging to the same cut category, for example, medium-cut
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Deburring and form machining for all applications due to the universal form
DIN: RBF
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Number of teeth is also indicated in addition to the type of cut for each rotary burr
A smaller diameter burr will have a finer cut than a larger diameter burr belonging to the same cut category, for example, medium-cut
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Styrkor
Tungsten Carbide Arch Round Nose Rotary Burrs for Metal
Användningsområden
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium.
Teknisk information
Attribut
| Logistisk vikt | 20 g |
|---|---|
| Diameter fäste | 6 mm |
| Form av huvudet | arch round |
| Total längd | 50 mm |
| Huvuddiameter | 6 mm |
| Omfattning | universal |
| Kapacitet längd | 18 mm |
Att visa UNSPSC/ECL@SS/Customs
662,14 kr Ex moms
/ Styck
827,67 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran