Referenser
Bahco:E0614C06
Rubix:422999
EAN:7311518035495

Dokumenter
Produktinformation : ROTERANDE FIL HM E 6X14-C
For shaping and deburring in, for example, cylinder blocks and tools with complicated forms
Special cutting edge suitable for soft materials
Used to deburr irregular objects or to complete finishing work inside a confined space
Use wax to avoid chip build-up
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: TRE
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Special cutting edge suitable for soft materials
Used to deburr irregular objects or to complete finishing work inside a confined space
Use wax to avoid chip build-up
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: TRE
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Styrkor
Tungsten Carbide Oval Rotary Burrs for Metal
Användningsområden
Shaping;Deburring
Teknisk information
Attribut
| Logistisk vikt | 30 g |
|---|---|
| Diameter fäste | 6 mm |
| Form av huvudet | oval |
| Total längd | 50 mm |
| Huvuddiameter | 6 mm |
| Omfattning | universal |
| Kapacitet längd | 14 mm |
Att visa UNSPSC/ECL@SS/Customs
696,30 kr Ex moms
/ Styck
870,38 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
