Referenser
Festo:R-5-1/4-B
Rubix:482828
Tillverkare:8996

Dokumenter
Produktinformation : R-5-1/4-B
Mechanically actuated valves are often used as "signal valves" and feed back a pneumatic signal to the controller. This feedback, e.g. "End position reached", is realised via a stem actuated valve or roller actuated valve. This is a simple application, but it is an extremely popular solution for smaller machines and conveying systems, e.g. for controlling simple clamping and locking operations in semi-automated assembly and production. The modern design with metal housing combines sturdiness and functionality.
Teknisk information
Attribut
| Typ | 5/2 monostable |
|---|---|
| Antal portar | 5 |
| Volymflöde | 550 l/min |
Att visa UNSPSC/ECL@SS/Customs
3 313,98 kr Ex moms
/ Styck
4 142,48 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran