Verktygsnyckel Bahco 1952M-23, Typ: Kombinationsnyckel| Öppning: 23| Längd: 300 mm
Ringnycklar, vinklade, metrisk 1952M
Se teknisk informationReferenser
Bahco:1952M-23
Rubix:428917
EAN:7314151057343

Produktinformation : U-RINGNYCKEL 23 MM - 1952M-23
Open end angle 15° with a slimmer head for improved accessibility
Ring end angle 15° for knuckle clearance or better grip
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113
SB: Retail pack on a plastic info card
Ring end angle 15° for knuckle clearance or better grip
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113
SB: Retail pack on a plastic info card
Styrkor
Metric Offset Combination Wrenches with Chrome Finish
Teknisk information
Attribut
| Logistisk vikt | 350 g |
|---|---|
| Öppning | 23 |
| Längd | 300 mm |
| Typ | kombinationsnyckel |
| Slutbehandling | kromad |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
