Abrasiv skiva Norton 66623378986
Rapid Prep Low Flex - Surface Blending Discs
Se teknisk informationSe dokumentReferenser
Norton:66623378986
Rubix:6202980
EAN:3157629497104

Dokumenter
Produktinformation : Ytkonditioneringsrondeller Rapid Prep 178 mm - 66623378986 - NORTON
Unique compacted structure design offers material removal while imparting a final smear free finish.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Teknisk information
Attribut
| Diameter | 180 mm |
|---|---|
| Spannmål | grov |
| Applikation | blending;finishing;cleaning;light deburring |
Att visa UNSPSC/ECL@SS/Customs
2 697,00 kr Ex moms
/ 25 Styck
3 371,25 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
