Referenser
Portwest:EV460BKRS
Rubix:6387232
Tillverkare:EV460BKRS
EAN:5036108415779

Produktinformation : EV4 Shell Rain Jacket, Black, Size S - EV460BKRS - PORTWEST
EV4 Shell Jacket, EV460, Black, Size S
Styrkor
The EV4 Shell Jacket uses dynamic stretch that offers maximum waterproof, windproof and breathable protection for year round. The ergonomic profile and raglan sleeves allow for an unrestricted range of motion and greater freedom of movement. Its longer back length, wind cuffs and adjustable hood provide extra protection against the elements.
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Teknisk information
Attribut
| Färg | svart |
|---|---|
| Storlek | s |
| Huvudmaterial | polyester |
| Sekundär färg | ingen sekundärfärg |
Att visa UNSPSC/ECL@SS/Customs
1 543,21 kr Ex moms
/ Styck
1 929,01 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran