Referenser
Portwest:DX463BKRM
Rubix:6387520
Tillverkare:DX463BKRM
EAN:5036108387007



Produktinformation : DX4 Rain Jacket, Black, Size M - DX463BKRM - PORTWEST
DX4 Rain Jacket, DX463, Black, Size M
Styrkor
The DX4 Rain Jacket uses 4-way dynamic stretch that offers maximum waterproof, windproof and breathable protection for year round. The ergonomic profile and raglan sleeves allow for an unrestricted range of motion and greater freedom of movement. Its longer back length, wind cuffs and adjustable hood provide extra protection against the elements.
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Teknisk information
Attribut
| Färg | svart |
|---|---|
| Storlek | m |
| Huvudmaterial | polyester |
| Sekundär färg | ingen sekundärfärg |
Att visa UNSPSC/ECL@SS/Customs
1 318,81 kr Ex moms
/ Styck
1 648,51 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran