Referenser
Portwest:DX466YBR4XL
Rubix:6387501
Tillverkare:DX466YBR4XL
EAN:5036108403363



Produktinformation : DX4 Hi-Vis 4-in-1 Jacket, Yellow/Black, Size 4XL - DX466YBR4XL - PORTWEST
DX4 Hi-Vis 4-in-1 Jacket, DX466, Yellow/Black, Size 4XL
Styrkor
Fresh dynamic design combined with superior stretch breathable fabric makes this the most desired hi-vis combo jacket on the market. Packed full of innovative features including Hi-Vis-Tex Pro heat applied reflective tape, Texpel Splash water resistant finish and articulated sleeves. This jacket is guaranteed to make the wearer look great while keeping them safe and comfortable no matter what the task.
Premium waterproof and breathable fabric with mechanical stretch properties
Premium waterproof and breathable fabric with mechanical stretch properties
Teknisk information
Attribut
| Färg | gul |
|---|---|
| Storlek | 4xl |
| Huvudmaterial | polyester |
| Sekundär färg | svart |
| Hög synlighet | ja |
Att visa UNSPSC/ECL@SS/Customs
2 296,25 kr Ex moms
/ Styck
2 870,31 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran