Referenser
Norton:63642549445
Rubix:6202901
EAN:3157627576580

Produktinformation : Ekonomirullar R202 38 mm x 25 m - 63642549445 - NORTON
Norton R202 abrasive handy rolls are ideal for fast easy sanding of various materials. With a J-weight cotton backing which provides flexibility and tear resistance. They can be torn to exact lengths as needed and are well protected in a dispenser box.
Handy Roll - Norton R202 - 38mm x25m Gr100
Användningsområden
Sanding
Teknisk information
Attribut
| Längd | 25 mm |
|---|---|
| Bredd | 38 mm |
| Material | fiber |
| Spannmål | 100 |
Att visa UNSPSC/ECL@SS/Customs
352,76 kr Ex moms
/ Styck
440,95 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
