Referenser
3M:1500028
Rubix:6399411
Tillverkare:7100210211
EAN:00852684932623
Dokumenter
Produktinformation : DBI-SALA Quick Spin medium størrelse 10-pakning, 1500028 - 7100210211 - 3M
Quick spin, 0. 5 kg (1 lb. ) capacity, 2 cm (0. 80") diameter. 3M™ DBI SALA® Quick Spins make tools tether ready in seconds. Quick Spins are available in many sizes to accommodate a wide selection of tools. Reusable, suitable for non conductive use, and a tangle resistant spin top make Quick Spins an outstanding drop prevention solution that doesn't deface tools. Quick Spins are made from a thermoplastic rubber and polyester material (TPU), while the spin tops are made of a polyacetal and black carbon powder (POM).
Styrkor
•Tangle-resistant spin top simply slides onto the handle of a tool in seconds
Reusable and suitable for non-conductive use
2 cm (0. 8") medium size
Size: Medium
Pack of 10
Reusable and suitable for non-conductive use
2 cm (0. 8") medium size
Size: Medium
Pack of 10
Användningsområden
Construction;General Industry;Mining;Oil & Gas;Transportation
Teknisk information
Attribut
| Längd | 0.02 m |
|---|---|
| Huvudmaterial | polyuretan |
Att visa UNSPSC/ECL@SS/Customs
1 371,07 kr Ex moms
/ Styck
1 713,84 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

