Referenser
Norton:66623327509
Rubix:6026848

Produktinformation : Fiberrondeller Quantum F996 180 x 22 mm - 66623327509 - NORTON
Norton Quantum F996 fibre disc is made up of extremely high density SG ceramic abrasive providing exceptionally high performance and high material rate even at low pressure, Norton Quantum has two options of backings available for increased product life time.
Fiber Discs - Norton QUANTUM - 180x22mm Gr80
Styrkor
Ideal for cool grinding on stainless steel and heat-resistant steels
Exceptionally high material removal & long life
Especially suitable for heavy duty applications
Generates an excellent surface finish
Ideal to work with battery-powered angle grinders : Work faster not harder with this fiber disc specifically chosen for its fast and aggressive action on cordless machines
Exceptionally high material removal & long life
Especially suitable for heavy duty applications
Generates an excellent surface finish
Ideal to work with battery-powered angle grinders : Work faster not harder with this fiber disc specifically chosen for its fast and aggressive action on cordless machines
Användningsområden
Grinding
Teknisk information
Attribut
| Diameter | 180 mm |
|---|---|
| Spannmål | 80 |
| Skaftdiameter | 22 mm |
Att visa UNSPSC/ECL@SS/Customs
852,00 kr Ex moms
/ 25 Styck
1 065,00 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
