Referenser
Aventics:R412005335
Rubix:255450

Produktinformation : Y-CONNECTION, Series QR1, Version RY2, Pneumatic ports External Ø 10mm - R412005335
The QR1 consists of the “mini” series, for 3 to 6 mm diameter tubing, and the “standard” series, for 4 to 12 mm tubing. With numerous versions, QR1 fittings offer universal application options and, thanks to their compact design, are ideal for small handling tasks.
Teknisk information
Attribut
| Material | polyamide |
|---|---|
| Max temperatur | 80 °C |
Att visa UNSPSC/ECL@SS/Customs
120,49 kr Ex moms
/ Styck
150,61 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran