Push-in-koppling - Gängad adapter Aventics 2121906180

QR1-S standard series

Se teknisk informationSe dokument

Referenser

Aventics:2121906180
Rubix:213870
Tillverkare:2121906180
brand logo

Teknisk sammanfattning

Materialbrass

Dokumenter

Produktinformation : FEMALE CONNECTOR, Series QR1, Version RAI, Pneumatic ports G 1/8, Second Pneu - 2121906180


AVENTICS Series QR1 push-in connectors with easy, secure mounting are available in many versions: for tubing diameters from 3 to 16 mm, as well as in plastic, metal, and stainless steel variants. QR1 Series offers a cylindrical thread that allows repeated connection and release without problems (Quick Release) and captive O-ring guarantees an optimal sealing. Our QR program offers the right solution for every application and industry.

Styrkor

•Qn = 60 l/min . . 875 l/min

Användningsområden

Industry

Teknisk information


Attribut
Materialbrass
70,98 kr Ex moms
/ Styck
88,72 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran